Motion
2203440

HYDAC CORP
2203440

Medium Pressure Filter - 10 μm
Mi Item #08600751
MFR #2203440
Price$1,571.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2203440

Medium Pressure Filter - 10 μm
Mi Item #08600751
MFR #2203440

Mfr description
FLNBN/HC400DE10BM1.1/12V-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,571.11/each

Specifications

Dimensions

  • Overall Height
    20.2800 in
  • Overall Width
    5.9100 in

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | O-Ring seals | Differential Pressure Indicators have no external dynamic seal
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Filter Type
    Medium Pressure
  • Flow Rate
    400 l/min
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile (Buna-N)
  • Series
    FLN
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)