Motion
2203479

HYDAC CORP
2203479

Ball Valve - Manually Operated, 2-Way, 6000 psi Max, SAE 16 (1-5/16–12 UN) Port, Carbon Steel Body, Straight Handle
MI ITEM #08600757
MFR #2203479
Price$319.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2203479

Ball Valve - Manually Operated, 2-Way, 6000 psi Max, SAE 16 (1-5/16–12 UN) Port, Carbon Steel Body, Straight Handle
MI ITEM #08600757
MFR #2203479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$319.36/each

Specifications

Dimensions

  • Overall Height
    82 mm
  • Overall Length
    113 mm
  • Overall Width
    57 mm
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Tube Size
    -16
  • Weight
    4.4100 lbs

Details

  • Ball Material
    Carbon Steel - Chrome Plated
  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum (Red Anodized)
  • Handle Style
    Straight Handle
  • Locking Device
    Pad-Locking Device
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2203479
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Product Types
    Ball Valve
  • Series
    KHB
  • Spindle Ball Seal Material
    PEEK
  • Surface Finish
    Zinc Plated
  • Type
    Ball Valve

Overview

Mfr description
KHB-25SAE-1184-11X-A-L
  • 1/4” - 2” Full Port Design
  • NPT or SAE O-Ring Connections
  • Carbon Steel or Stainless Steel Housings
  • Block Housing: Sizes 06 - 25
  • Forged Housing: Sizes 32 - 50
  • Ball Seals: Polyacetal (standard)
  • O-Rings: Fluoroelastomer (FPM) (standard)
  • Operating Pressure: to 7250 psi depending on valve size and seal materials selected
  • Temperature Range: 14˚F to 176˚F with standard materials (1114) up to maximum pressure rating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought