Motion
2203503

HYDAC CORP
2203503

Ball Valve - 2-Way, 6000 psi Max, 1-1/4 in Port, Carbon Steel Body
Mi Item #08600762
MFR #2203503
Price$217.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2203503

Ball Valve - 2-Way, 6000 psi Max, 1-1/4 in Port, Carbon Steel Body
Mi Item #08600762
MFR #2203503

Mfr description
KHB-20SAE-1115-12X-A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$217.15/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Tube Size
    -12
  • Weight
    2.8700 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Ethylene Propylene Rubber (EPR)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)