Motion
2203578

HYDAC CORP
2203578

Medium Pressure Filter - 10 μm
Mi Item #08600774
MFR #2203578
Price$1,771.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2203578

Medium Pressure Filter - 10 μm
Mi Item #08600774
MFR #2203578

Mfr description
FLNBN/HC400DE10D1.1/12V-B7L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.82/each

Specifications

Dimensions

  • Overall Height
    20.2800 in
  • Overall Width
    5.9100 in

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Filter Type
    Return Line
  • Flow Rate
    400 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile (Buna-N)
  • Series
    FLN
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)