Motion
DFBH/HC160TJ3C1.0/16-SO184

HYDAC CORP
DFBH/HC160TJ3C1.0/16-SO184

Hydraulic Pressure Filter Assembly - DF Series, 3 micron, 42 gpm, 160 L/min, 6090 psi, 420 bar Max, C = Electric Switch Spdt
Mi Item #08600780
MFR #DFBH/HC160TJ3C1.0/16-SO184
Price$1,574.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBH/HC160TJ3C1.0/16-SO184

Hydraulic Pressure Filter Assembly - DF Series, 3 micron, 42 gpm, 160 L/min, 6090 psi, 420 bar Max, C = Electric Switch Spdt
Mi Item #08600780
MFR #DFBH/HC160TJ3C1.0/16-SO184

Mfr description
DFBH/HC160TJ3C1.0/16-SO184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,574.54/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/4 in SAE Code 62 Flange
  • Port 2 Size/Type
    1-1/4 in SAE Code 62 Flange
  • Port Size
    1-1/4 in, 31.75 mm
  • Weight
    22.80 lbs, 10.34 kg

Details

  • Additional Details
    Port Configuration, SAE Code 62 Flange, Indication Type, C = Electric switch SPDT, Cap Material, Steel, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Bypass Valve, Non-Bypass, Flow Direction, Inside - Outside, Element K Factors, 0.225, Supplementary Details, G-1/2 Drain in Bowl Option For Sizes 60 - 280
  • Bowl Location
    Bottom Mounted
  • Burst Pressure
    17110 psi, 1180 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    3 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    C = Electric Switch Spdt
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    160 L/min, 42 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    DF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)