Motion
2204149

HYDAC CORP
2204149

Medium Pressure Filter - 10 μm
Mi Item #08600867
MFR #2204149
Price$2,434.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204149

Medium Pressure Filter - 10 μm
Mi Item #08600867
MFR #2204149

Mfr description
HF4RL-BN-27GK10D1.0/B3L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,434.28/each

Specifications

Dimensions

  • Overall Height
    34.4500 in
  • Overall Width
    7.0000 in

Details

  • Additional Details
    Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | Differential Pressure Indicators have no external dynamic seal | Bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Steel
  • Filter Rating
    10 μm
  • Filter Type
    Medium Pressure
  • Flow Rate
    341 l/min
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    90 gpm, 341 l/min
  • Maximum Operating Pressure
    52 bar, 750 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    52 bar, 750 psi
  • Series
    HF4RL
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)