Motion
2204205

HYDAC CORP
2204205

High Pressure Filter - 30 mm, 10 μm
Mi Item #08600878
MFR #2204205
Price$3,992.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204205

High Pressure Filter - 30 mm, 10 μm
Mi Item #08600878
MFR #2204205

Mfr description
DFPBH/HC660QD10D1.0/V-B3-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,992.99/each

Specifications

Dimensions

  • Overall Height
    20.2400 in
  • Overall Width
    6.6100 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    64 lbs

Details

  • Additional Details
    Lamp for D-type clogging indicator (LXX | XX = voltage)
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    660 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)