Motion
RFM ON 661BM10C1.0/16B6

HYDAC CORP
RFM ON 661BM10C1.0/16B6

RFM Series, 661 Size, 10 micron, 145 psi Max, Optimicron Element Material
MI ITEM #08600896
MFR #RFM ON 661BM10C1.0/16B6
Price$1,439.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM ON 661BM10C1.0/16B6

RFM Series, 661 Size, 10 micron, 145 psi Max, Optimicron Element Material
MI ITEM #08600896
MFR #RFM ON 661BM10C1.0/16B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,439.60/each

Specifications

Dimensions

  • Size
    661

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Maximum Operating Pressure
    145 psi
  • Series
    RFM

Overview

Mfr description
RFM ON 661BM10C1.0/16B6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought