Motion
2204633

HYDAC CORP
2204633

Duplex Return Filter for Low Pressure Application - 0.7500 in, 10 μm
Mi Item #08600952
MFR #2204633
Price$2,095.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204633

Duplex Return Filter for Low Pressure Application - 0.7500 in, 10 μm
Mi Item #08600952
MFR #2204633

Mfr description
RFD ON 110VAC10ES1.0/3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,095.15/each

Specifications

Dimensions

  • Overall Height
    8.7000 in
  • Overall Width
    14.0000 in
  • Pipe Size
    0.7500 in
  • Port Size
    0.7500 in
  • Weight
    8.2 lbs

Details

  • Additional Details
    O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element | HYDAC Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    110 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    O-Ring Seals, Bypass Valve
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    NPT
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)