Motion
2204672

HYDAC CORP
2204672

High Pressure Filter - 149 μm
Mi Item #08600957
MFR #2204672
Price$3,167.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204672

High Pressure Filter - 149 μm
Mi Item #08600957
MFR #2204672

Mfr description
HF4P-W-27P149A1.1/B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,167.89/each

Specifications

Dimensions

  • Overall Width
    6.2500 in
  • Weight
    132.8 lbs

Details

  • Additional Details
    O-ring seals | Screw-in bowl | Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Wire Mesh
  • Element Type
    High Pressure Filter
  • Filter Rating
    149 μm
  • Filter Type
    High Pressure
  • Flow Rate
    454 l/min
  • Material
    Ductile Iron
  • Max Pressure
    345 bar, 5000 psi
  • Maximum Flow Rate
    120 gpm, 454 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Wire Mesh
  • Media Type
    Wire Mesh
  • Micron Rating
    149 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)