Motion
2204718

HYDAC CORP
2204718

High Pressure Filter - 2.0000 in, 5 μm
Mi Item #08600961
MFR #2204718
Price$3,755.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204718

High Pressure Filter - 2.0000 in, 5 μm
Mi Item #08600961
MFR #2204718

Mfr description
DF ON 660TL5D2.0/16B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,755.21/each

Specifications

Dimensions

  • Body Size
    2.0000 in
  • Gage Port Size
    M12x1.75
  • Overall Height
    18.5400 in
  • Port Size
    2.0000 in
  • Weight
    75.9 lbs

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    Ductile Iron
  • Connection Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Filter Rating
    5 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    660 L/min, 174 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • Port Type
    Flange
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)