Motion
2204855

HYDAC CORP
2204855

High Pressure Filter - 0.6890 in, 3 μm
Mi Item #08601062
MFR #2204855
Price$1,648.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2204855

High Pressure Filter - 0.6890 in, 3 μm
Mi Item #08601062
MFR #2204855

Mfr description
DFPBH/HC110QB3D1.0/V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.22/each

Specifications

Dimensions

  • Overall Height
    7.9900 in
  • Overall Width
    8.8600 in
  • Pipe Size
    17.50 mm
  • Port Size
    0.6890 in
  • Weight
    13.3 lbs

Details

  • Additional Details
    Top manifold-mount | O-ring seals | Screw-in bowl or lid | Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Efficiency Rating
    3 µm
  • Filter Rating
    3 μm
  • Filter Type
    High Pressure
  • Flow Rate
    110 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFP
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)