Motion
DFBN/HC30TB5B1.0/B6-SO184

HYDAC CORP
DFBN/HC30TB5B1.0/B6-SO184

Hydraulic Pressure Filter Assembly - DF Series, 5 micron, 8 gpm, 30 L/min, Microglass, 6090 psi, 420 bar Max, B = Visual Pop-Up With Automatic Reset, 87 psi, 6 bar Bypass Cracking Pressure, Microglass Element Material
Mi Item #08601068
MFR #DFBN/HC30TB5B1.0/B6-SO184
Price$747.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBN/HC30TB5B1.0/B6-SO184

Hydraulic Pressure Filter Assembly - DF Series, 5 micron, 8 gpm, 30 L/min, Microglass, 6090 psi, 420 bar Max, B = Visual Pop-Up With Automatic Reset, 87 psi, 6 bar Bypass Cracking Pressure, Microglass Element Material
Mi Item #08601068
MFR #DFBN/HC30TB5B1.0/B6-SO184

Mfr description
DFBN/HC30TB5B1.0/B6-SO184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.02/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in
  • Port 2 Size/Type
    1/2 in
  • Port Size
    1/2 in, 12.70 mm
  • Weight
    5.10 lbs, 2.31 kg

Details

  • Additional Details
    Bypass Valve, B6, Indication Type, B = Visual pop-up with automatic reset, Cap Material, Steel, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Flow Direction, Inside - Outside, Element K Factors, 5.005
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    15950 psi, 1100 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Connection Gender
    Female
  • Element Material
    Microglass
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    5 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    B = Visual Pop-Up With Automatic Reset
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    30 L/min, 8 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Type
    Microglass
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)