Motion
2205405

HYDAC CORP
2205405

High Pressure Filter - 2.0000 in, 5 μm
Mi Item #08601260
MFR #2205405
Price$12,727.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205405

High Pressure Filter - 2.0000 in, 5 μm
Mi Item #08601260
MFR #2205405

Mfr description
DFFBH/HC1500TL5C2.0/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,727.49/each

Specifications

Dimensions

  • Filter Size
    1500
  • Overall Height
    34.7600 in
  • Overall Width
    7.7200 in
  • Pipe Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    152.8 lbs

Details

  • Additional Details
    Fluorocarbon elastomer (FKM) seals | Betamicron element | Ductile Iron head | SAE DN 51 Flange Ports (Metric Bolt Threads M20) | 4 Mounting holes in the filter head - M-12 Threads
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    5 μm
  • Flow Rate
    950 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    250 gpm, 950 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Betamicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DF, DFF 1500
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)