Motion
2205406

HYDAC CORP
2205406

High Pressure Filter - 2.0000 in, 5 μm
Mi Item #08601261
MFR #2205406
Price$12,727.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205406

High Pressure Filter - 2.0000 in, 5 μm
Mi Item #08601261
MFR #2205406

Mfr description
DFFBH/HC1500TLL5C3.0/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,727.49/each

Specifications

Dimensions

  • Body Size
    2.0000 in
  • Overall Height
    34.7600 in
  • Overall Width
    7.7200 in
  • Pipe Size
    2.0000 in
  • Port Size
    2.0000 in
  • Weight
    152.8 lbs

Details

  • Additional Details
    Ductile Iron Head | Fluorocarbon elastomer (FKM) Seals | Betamicron Element | 4 Mounting holes in the filter head - M-12 Threads | SAE DN 51 Flange Ports (Metric Bolt Threads M20)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    5 μm
  • Flow Rate
    950 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    250 gpm, 950 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DF, DFF 1500
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)