Motion
2205421

HYDAC CORP
2205421

High Pressure Filter - 0.6890 in, 10 μm
MI ITEM #08601264
MFR #2205421
Price$1,241.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205421

High Pressure Filter - 0.6890 in, 10 μm
MI ITEM #08601264
MFR #2205421

Mfr description
DFPBH/HC60QB10A1.0/EPR-B6-SO155H
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,241.37/each

Specifications

Dimensions

  • Filter Size
    60
  • Overall Height
    6.3000 in
  • Overall Width
    8.8600 in
  • Pipe Size
    17.50 mm
  • Port Size
    0.6890 in
  • Weight
    11.3 lbs

Details

  • Additional Details
    Modification deg F BH4HC (Betamicron High Collapse) Element For Phosphate Ester Fluids
  • Body Material
    Ductile Iron
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    60 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Phosphate Ester Fluids, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    O-ring seals, Poppet-type bypass valve
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    16 gpm 60 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron High Collapse
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Ethylene Propylene Rubber
  • Series
    DFP
  • Type
    High Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)