Motion
2205469

HYDAC CORP
2205469

High Pressure Filter - 14 mm
Mi Item #08601271
MFR #2205469
Price$957.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205469

High Pressure Filter - 14 mm
Mi Item #08601271
MFR #2205469

Mfr description
DFBN/HC30QE5A1.0/B6-SO184
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.61/each

Specifications

Dimensions

  • Overall Height
    7.7200 in
  • Overall Width
    3.1000 in
  • Pipe Size
    14 mm
  • Port Size
    14 mm
  • Weight
    6.38 lbs

Details

  • Additional Details
    G-1/2 Drain in Bowl Option For Sizes 60 - 280
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Flow Rate
    30 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    8 gpm, 30 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)