Motion
2205527

HYDAC CORP
2205527

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08601281
MFR #2205527
Price$8,338.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205527

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08601281
MFR #2205527

Mfr description
RFD ON 660DAN10A1.1/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,338.46/each

Specifications

Dimensions

  • Overall Height
    17.6700 in
  • Overall Width
    21.2600 in
  • Pipe Size
    SAE DN 76
  • Weight
    158.8 lbs

Details

  • Additional Details
    Ductile Iron Head | SAE DN Flange Ports
  • Body Material
    Ductile Iron
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    660 l/min
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)