Motion
2205554

HYDAC CORP
2205554

Medium Pressure Filter - 25 μm
Mi Item #08601283
MFR #2205554
Price$1,571.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205554

Medium Pressure Filter - 25 μm
Mi Item #08601283
MFR #2205554

Mfr description
FLNBN/HC400DE25B1.1/12V-B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,571.11/each

Specifications

Dimensions

  • Overall Height
    20.2800 in
  • Overall Width
    5.9100 in

Details

  • Additional Details
    O-Ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element | Differential Pressure Indicators have no external dynamic seal | A bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Aluminum
  • Filter Rating
    25 μm
  • Filter Type
    Medium Pressure
  • Flow Rate
    400 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass valve
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    FLN
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)