Motion
2205725

HYDAC CORP
2205725

Duplex Return Filter for Lube Oil Application - 20 μm
Mi Item #08601304
MFR #2205725
Price$19,281.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205725

Duplex Return Filter for Lube Oil Application - 20 μm
Mi Item #08601304
MFR #2205725

Mfr description
RFLDV661DAL20D1.0/L24V-KB-DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,281.79/each

Specifications

Dimensions

  • Overall Height
    18.5800 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 51
  • Weight
    167.2 lbs

Details

  • Additional Details
    Non-Bypass Valve | Ductile Iron Head | Flanged Ports
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Cartridge
  • Filter Rating
    20 μm
  • Flow Rate
    660 l/min
  • Fluid Comp
    High Water Based Fluids, Lube Oil, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    40 bar, 360 psi
  • Media Material
    Optimicron
  • Micron Rating
    20 µm
  • Minimum Operating Pressure
    40 bar, 360 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)