Motion
2205733

HYDAC CORP
2205733

Duplex Return Filter for Low Pressure Application - 25 μm
Mi Item #08601305
MFR #2205733
Price$21,985.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205733

Duplex Return Filter for Low Pressure Application - 25 μm
Mi Item #08601305
MFR #2205733

Mfr description
NFHDW/HC1300EAP25D1.1/16L110-39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,985.45/each

Specifications

Dimensions

  • Overall Height
    36.8100 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    302.10 lbs

Details

  • Additional Details
    Wire Mesh Reinforced | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Steel
  • Element Material
    HC, Wire Mesh
  • Element Type
    Hydraulic Cartridge
  • Filter Material
    Wire Mesh
  • Filter Rating
    25 μm
  • Filter Type
    Return Line
  • Flow Rate
    1300 l/min
  • Fluid Comp
    Petroleum Based Fluids, Synthetic Lubricants, Water Glycol
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Material
    Wire Mesh
  • Media Type
    Wire Mesh
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)