Motion
2205789

HYDAC CORP
2205789

In-tank / Inline Low Pressure Filter - 4.0000 in, 10 μm
MI ITEM #08601310
MFR #2205789
Price$6,940.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205789

In-tank / Inline Low Pressure Filter - 4.0000 in, 10 μm
MI ITEM #08601310
MFR #2205789

Mfr description
NF ON 2610DP10D1.1/L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,940.90/each

Specifications

Dimensions

  • Overall Height
    41.1400 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    50.7 lbs

Details

  • Additional Details
    XX = voltage) | Housing design reduces stress concentrations and prevents fatigue failure | SAE DN flange porting | O-ring seals | Removable lid | HYDAC Indicators have no external dynamic seal | Bypass valve located in the element | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    10 μm
  • Flow Rate
    1700 l/min
  • Included Options
    Bypass Valve, Clogging Indicator Lamp, O-ring seals
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Optimicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)