Motion
MFXBN/HC200GK5B1.0/-B1.7

HYDAC CORP
MFXBN/HC200GK5B1.0/-B1.7

Inline Medium Pressure Filter - MFX Series, 200.0000 Size, 5 micron, 35 gpm, 725 psi, 50 bar Max, B = Pop-Up Indicator (Auto Reset), 25 psi Bypass Cracking Pressure
Mi Item #08601353
MFR #MFXBN/HC200GK5B1.0/-B1.7
Price$671.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC200GK5B1.0/-B1.7

Inline Medium Pressure Filter - MFX Series, 200.0000 Size, 5 micron, 35 gpm, 725 psi, 50 bar Max, B = Pop-Up Indicator (Auto Reset), 25 psi Bypass Cracking Pressure
Mi Item #08601353
MFR #MFXBN/HC200GK5B1.0/-B1.7

Mfr description
MFXBN/HC200GK5B1.0/-B1.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.37/each

Specifications

Dimensions

  • Port 1 Size/Type
    1.0000 in SAE-16 Straight Thread
  • Port 2 Size/Type
    1.0000 in SAE-16 Straight Thread
  • Port Size
    1.0000 in, 25.40 mm
  • Size
    200.0000
  • Weight
    3.90 lbs, 1.77 kg

Details

  • Additional Details
    Modification Number, 0, Type Number, 1, Flow Direction, Inside - Outside, Element K Factors, 0.291, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), -10 %
  • Bowl Material
    Extruded Aluminum
  • Bowl Style
    Metal
  • Burst Pressure
    2600 psi, 183 bar
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    725 psi, 50 bar
  • Filter Rating
    5 micron
  • Filter Type
    In-Line Medium Pressure Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, And High Water Based Fluids Compatible With Nitrile Rubber (Nbr) Seals
  • Head Material
    Aluminum
  • Indicator Type
    B = Pop-Up Indicator (Auto Reset)
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    35 gpm
  • Maximum Operating Pressure
    725 psi, 50 bar
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFX
  • Valve Bypass Cracking Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)