Motion
2205972

HYDAC CORP
2205972

High Pressure Filter - 5 μm
Mi Item #08601365
MFR #2205972
Price$3,346.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2205972

High Pressure Filter - 5 μm
Mi Item #08601365
MFR #2205972

Mfr description
HF4P-BH-27G5B1.1/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,346.86/each

Specifications

Dimensions

  • Filter Size
    27.0000 in
  • Overall Width
    6.2500 in
  • Weight
    132.8 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Inline 4 Mounting Holes | Ductile Iron Head | Non-welded housing design | Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Betamicron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Material
    Betamicron
  • Filter Rating
    5 μm
  • Filter Type
    High Pressure
  • Flow Rate
    454 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Visual Pop-Up (Auto Reset) Indicator
  • Material
    Betamicron
  • Max Pressure
    345 bar, 5000 psi
  • Maximum Flow Rate
    120 gpm, 454 l/min
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    345 bar, 5000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    HF4P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)