Motion
2206196

HYDAC CORP
2206196

In-tank / Inline Low Pressure Filter - 4.0000 in, 20 μm
Mi Item #08601396
MFR #2206196
Price$6,602.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206196

In-tank / Inline Low Pressure Filter - 4.0000 in, 20 μm
Mi Item #08601396
MFR #2206196

Mfr description
NF ON 2610DP20A1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,602.78/each

Specifications

Dimensions

  • Overall Height
    41.1400 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    50.7 lbs

Details

  • Additional Details
    O-ring seals | Removable lid | Magnetic actuation | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    20 μm
  • Flow Rate
    1700 l/min
  • Included Options
    Bypass Valve, O-ring seals
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)