Motion
2206215

HYDAC CORP
2206215

Duplex Pressure Filter - 1.5000 in, 100 μm
Mi Item #08601406
MFR #2206215
Price$8,463.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206215

Duplex Pressure Filter - 1.5000 in, 100 μm
Mi Item #08601406
MFR #2206215

Mfr description
FMNDW/HC250LDF100A1.2/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,463.57/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Filter Size
    250
  • Overall Height
    15.4900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    59.80 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Filter Rating
    100 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    250 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Ductile Iron
  • Max Pressure
    207 bar, 3000 psi
  • Maximum Flow Rate
    66 gpm, 250 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    100 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)