Motion
2206241

HYDAC CORP
2206241

High Pressure Filter - 24.0000 in, 16.0000 in, 25 μm
Mi Item #08601412
MFR #2206241
Price$2,078.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206241

High Pressure Filter - 24.0000 in, 16.0000 in, 25 μm
Mi Item #08601412
MFR #2206241

Mfr description
HF3P-BN-08G25A3.1/12V-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,078.78/each

Specifications

Dimensions

  • Overall Height
    13.7400 in
  • Overall Width
    6.3000 in
  • Pipe Size
    1.5000 in
  • Port Size
    16.0000 in, 24.0000 in
  • Weight
    56.1 lbs

Details

  • Additional Details
    O-ring seals | Differential Pressure Indicators have no external dynamic seal | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    25 μm
  • Filter Type
    High Pressure
  • Flow Rate
    208 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    55 gpm, 208 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Betamicron
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF3P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)