1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
RFW/HC330DG149A1.0/3B1
RF Series, 330 Size, 200 micron, 87 gpm Max Flow, Wire Mesh/HC Element Material
MI ITEM #
08601420
MFR #
RFW/HC330DG149A1.0/3B1
Price
$1,202.97
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Return Line Filters
HYDAC CORP RFW/HC330DG149A1.0/3B1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
RFW/HC330DG149A1.0/3B1
RF Series, 330 Size, 200 micron, 87 gpm Max Flow, Wire Mesh/HC Element Material
MI ITEM #
08601420
MFR #
RFW/HC330DG149A1.0/3B1
Mfr description
RFW/HC330DG149A1.0/3B1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,202
.97
/each
Add to Cart
Specifications
Dimensions
Size
330
Details
Element Material
Wire Mesh/HC
Filter Rating
200 micron
Filter Type
Low Pressure In-Tank/Inline
Maximum Flow Rate
87 gpm
Series
RF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items