Motion
2206345

HYDAC CORP
2206345

Duplex Return Filter for Lube Oil Application - 5 μm
Mi Item #08601422
MFR #2206345
Price$13,707.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206345

Duplex Return Filter for Lube Oil Application - 5 μm
Mi Item #08601422
MFR #2206345

Mfr description
RFLD ON 851DAS5D1.0/B6L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,707.80/each

Specifications

Dimensions

  • Overall Height
    25.5900 in
  • Overall Width
    6.2500 in
  • Pipe Size
    SAE DN 76
  • Weight
    143.3 lbs

Details

  • Additional Details
    Ductile Iron Head | Nitrile Rubber (NBR) Seals | Optimicron Element Material | Flanged Ports
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    5 μm
  • Filter Type
    Return Line
  • Flow Rate
    850 l/min
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    225 gpm, 850 l/min
  • Maximum Operating Pressure
    40 bar, 360 psi
  • Media Material
    Optimicron
  • Media Type
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    40 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)