Motion
2206370

HYDAC CORP
2206370

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #08601426
MFR #2206370
Price$7,026.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206370

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #08601426
MFR #2206370

Mfr description
FMNDBN/HC400LDF6B1.2/12V-B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,026.92/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Filter Size
    400
  • Overall Height
    21.3900 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    71 lbs

Details

  • Additional Details
    Ductile Iron Head Material | SAE Straight Threaded End Type | Inline 4 Mounting Holes
  • Body Material
    Ductile Iron
  • Filter Rating
    6 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    400 l/min
  • Included Options
    Bypass Valve, Differential Pressure Indicators, O-ring seals
  • Material
    Ductile Iron
  • Max Pressure
    207 bar, 3000 psi
  • Maximum Flow Rate
    105 gpm, 400 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    FMND
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)