Motion
2206385

HYDAC CORP
2206385

High Pressure Filter - 10 μm
Mi Item #08601428
MFR #2206385
Price$1,231.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206385

High Pressure Filter - 10 μm
Mi Item #08601428
MFR #2206385

Mfr description
HF2P-BH-08OI10D1.2/12V-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.44/each

Specifications

Dimensions

  • Overall Height
    12.0900 in
  • Overall Width
    4.0200 in
  • Weight
    14.3 lbs

Details

  • Additional Details
    XX = voltage)
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Material
    Betamicron
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    95 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Poppet-type bypass valve
  • Material
    Ductile Iron
  • Max Pressure
    276 bar, 4000 psi
  • Maximum Flow Rate
    25 gpm, 95 l/min
  • Maximum Operating Pressure
    276 bar, 4000 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    276 bar, 4000 psi
  • Port Type
    Straight Thread
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    HF2P
  • Thread Standard
    SAE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)