Motion
2206456

HYDAC CORP
2206456

Industrial Filter - 1.2500 in, 20 μm
Mi Item #08601443
MFR #2206456
Price$698.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2206456

Industrial Filter - 1.2500 in, 20 μm
Mi Item #08601443
MFR #2206456

Mfr description
LPF ON 280GE20A1.2/12B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.04/each

Specifications

Dimensions

  • Body Size
    1.2500 in
  • Port Size
    1.2500 in
  • Weight
    7.3 lbs

Details

  • Additional Details
    Aluminum alloy is water tolerant - anodization is not required for water based fluids (HWBF)
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum Extrusion
  • Connection Type
    SAE Parallel Straight Thread Ports
  • Element Material
    Cartridge
  • Element Type
    Cartridge
  • Filter Rating
    20 μm
  • Filter Type
    Inline Filter
  • Flow Rate
    280 L/min, 74 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Included Options
    Bypass Valve
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Max Pressure
    50 bar, 725 psi
  • Maximum Flow Rate
    74 gpm, 280 l/min
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LPF
  • Thread Standard
    SAE
  • Type
    Industrial Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)