Motion
2207033

HYDAC CORP
2207033

Duplex Pressure Filter - 3 μm
Mi Item #08601521
MFR #2207033
Price$30,482.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207033

Duplex Pressure Filter - 3 μm
Mi Item #08601521
MFR #2207033

Mfr description
DFDKBH/HC1320QLL3C2.2/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,482.61/each

Specifications

Dimensions

  • Overall Height
    33.5800 in
  • Overall Width
    12.8000 in
  • Weight
    335.1 lbs

Details

  • Additional Details
    Choice deg F SAE threaded or SAE DN flange porting | O-ring seals | Removable bowl | HYDAC Differential Pressure Indicators | Bypass valve provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Betamicron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Material
    Betamicron
  • Filter Rating
    3 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    340 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Betamicron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    90 gpm, 341 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)