Motion
2207094

HYDAC CORP
2207094

Duplex Pressure Filter - 3 μm
Mi Item #08601527
MFR #2207094
Price$18,572.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207094

Duplex Pressure Filter - 3 μm
Mi Item #08601527
MFR #2207094

Mfr description
DFDKBH/HC330QLL3A1.2/16V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,572.89/each

Specifications

Dimensions

  • Overall Height
    14.5100 in
  • Overall Width
    12.8000 in
  • Weight
    213.9 lbs

Details

  • Additional Details
    Non-Bypass | Ductile Iron Head | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Duplex Pressure Filter
  • Filter Rating
    3 μm
  • Flow Rate
    340 l/min
  • Included Options
    4 Mounting Holes, Differential Pressure Indicators
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    90 gpm, 341 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)