Motion
DF ON 110TC10C1.0/0B3

HYDAC CORP
DF ON 110TC10C1.0/0B3

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 29 gpm, 110 L/min, 6090 psi, 420 bar Max, C = Electric Switch Spdt, 43 psi, 3 bar Bypass Cracking Pressure
Mi Item #08601528
MFR #DF ON 110TC10C1.0/0B3
Price$1,092.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF ON 110TC10C1.0/0B3

Hydraulic Pressure Filter Assembly - DF Series, 10 micron, 29 gpm, 110 L/min, 6090 psi, 420 bar Max, C = Electric Switch Spdt, 43 psi, 3 bar Bypass Cracking Pressure
Mi Item #08601528
MFR #DF ON 110TC10C1.0/0B3

Mfr description
DF ON 110TC10C1.0/0B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,092.04/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in
  • Port 2 Size/Type
    3/4 in
  • Port Size
    3/4 in, 19.05 mm
  • Weight
    12.00 lbs, 5.44 kg

Details

  • Additional Details
    Port Configuration, BSSP, Type Number, 1, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Product, FILTERS-HIGH PRESSURE (more than 3000PSI), Element K Factors, 1.004, Dimension b1, 90 mm, 3.5400 in, Diameter d1, 86 mm, 3.3900 in, Dimension h1, 251 mm, 9.8800 in, Dimension b2, 71 mm, 2.8000 in, Dimension b3, 56 mm, 2.2000 in, Dimension b4, 32 mm, 1.2600 in
  • Bowl Location
    Bottom Mounted
  • Bowl Material
    Steel
  • Bowl Style
    Metal
  • Burst Pressure
    17400 psi, 1200 bar
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    10 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    C = Electric Switch Spdt
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    110 L/min, 29 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    DF
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)