Motion
2207167

HYDAC CORP
2207167

Duplex Return Filter for Lube Oil Application - 3 μm
MI ITEM #08601543
MFR #2207167
Price$5,712.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207167

Duplex Return Filter for Lube Oil Application - 3 μm
MI ITEM #08601543
MFR #2207167

Mfr description
RFLD ON 241EAK3D1.0/L24
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,712.91/each

Specifications

Dimensions

  • Overall Height
    12.2800 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    66.10 lbs

Details

  • Additional Details
    SAE DN flange porting (sizes 111-1301) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    3 μm
  • Flow Rate
    240 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm 240 L/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)