Motion
2207261

HYDAC CORP
2207261

Duplex Pressure Filter - 3 μm
MI ITEM #08601582
MFR #2207261
Price$30,698.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207261

Duplex Pressure Filter - 3 μm
MI ITEM #08601582
MFR #2207261

Mfr description
DFDK BH/HC 1320 QLL 3 D 2.2 /16V-L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,698.67/each

Specifications

Dimensions

  • Overall Height
    33.5800 in
  • Overall Width
    12.8000 in
  • Weight
    335.1 lbs

Details

  • Additional Details
    XX = voltage) | Housing design reduces stress concentrations and prevents fatigue failure | Choice deg F SAE threaded or SAE DN flange porting (sizes 160-400) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    3 μm
  • Flow Rate
    340 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    90 gpm, 340 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Betamicron
  • Micron Rating
    3 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)