Motion
2207270

HYDAC CORP
2207270

Medium Pressure Filter - 1.5000 in, 10 μm
Mi Item #08601587
MFR #2207270
Price$959.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207270

Medium Pressure Filter - 1.5000 in, 10 μm
Mi Item #08601587
MFR #2207270

Mfr description
LPFH ON 425 E F 10 A 1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.07/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    16.7000 in
  • Overall Width
    5.6700 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    10 lbs

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    10 μm
  • Flow Rate
    425 l/min
  • Material
    Aluminum
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    112 gpm, 425 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Port Type
    Straight Thread
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LPFH
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)