Motion
2207387

HYDAC CORP
2207387

Medium Pressure Filter - 100 μm
Mi Item #08601604
MFR #2207387
Price$1,869.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207387

Medium Pressure Filter - 100 μm
Mi Item #08601604
MFR #2207387

Mfr description
FLNW/HC160DE100C1.1/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,869.51/each

Specifications

Dimensions

  • Overall Height
    10.8300 in
  • Overall Width
    5.9100 in

Details

  • Additional Details
    Differential Pressure Indicator | Housing design reduces stress concentrations and prevents fatigue failure | O-Ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element for replacement
  • Body Material
    Aluminum
  • Bowl Material
    Aluminum
  • Efficiency Rating
    100 µm
  • Filter Rating
    100 μm
  • Filter Type
    Medium Pressure
  • Flow Rate
    160 l/min
  • Fluid Comp
    Oil, Petroleum Based Fluids, Synthetic Lubricants, Water Emulsions, Water Glycol
  • Material
    Aluminum
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    100 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    EPDM, Nitrile (Buna-N), Viton (FKM)
  • Series
    FLN
  • Thread Standard
    SAE
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)