Motion
2207640

HYDAC CORP
2207640

Ball Valve - 2-Way, 6000 psi Max, (SAE 16) 1-5/16-12 Port, Carbon Steel Body
MI ITEM #08601648
MFR #2207640
Price$220.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2207640

Ball Valve - 2-Way, 6000 psi Max, (SAE 16) 1-5/16-12 Port, Carbon Steel Body
MI ITEM #08601648
MFR #2207640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.48/each

Specifications

Dimensions

  • Port Size
    (SAE 16) 1-5/16-12
  • Tube Size
    -16
  • Weight
    4.4100 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Ethylene Propylene Rubber (EPR)
  • Product Types
    Ball Valve
  • Type
    Ball Valve

Overview

Mfr description
KHB-25SAE-1115-12X-A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought