Motion
MFXBN/HC100GI10BM1.0/A2B3.5

HYDAC CORP
MFXBN/HC100GI10BM1.0/A2B3.5

Inline Medium Pressure Filter - MFX Series, 100 Size, 10 micron, 26 gpm, 725 psi Max, 50 psi Bypass Cracking Pressure
Mi Item #08601649
MFR #MFXBN/HC100GI10BM1.0/A2B3.5
Price$490.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC100GI10BM1.0/A2B3.5

Inline Medium Pressure Filter - MFX Series, 100 Size, 10 micron, 26 gpm, 725 psi Max, 50 psi Bypass Cracking Pressure
Mi Item #08601649
MFR #MFXBN/HC100GI10BM1.0/A2B3.5

Mfr description
MFXBN/HC100GI10BM1.0/A2B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.25/each

Specifications

Dimensions

  • Size
    100

Details

  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure In-Line
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    26 gpm
  • Maximum Operating Pressure
    725 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    MFX
  • Valve Bypass Cracking Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)