Motion
2208096

HYDAC CORP
2208096

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #08601710
MFR #2208096
Price$7,319.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2208096

Duplex Pressure Filter - 1.5000 in, 6 μm
Mi Item #08601710
MFR #2208096

Mfr description
FMND BH/HC160LDF6D1.2/0-LED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,319.01/each

Specifications

Dimensions

  • Overall Height
    11.9500 in
  • Overall Width
    11.1000 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    52.7 lbs

Details

  • Additional Details
    Non-Bypass | Ductile Iron Head | Nitrile Rubber (NBR) Seals
  • Body Material
    Ductile Iron
  • Filter Rating
    6 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    160 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    42 gpm, 160 l/min
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Micron Rating
    6 µm
  • Minimum Operating Pressure
    207 bar, 3000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    FMND
  • Thread Standard
    BSPP
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)