Motion
2208409

HYDAC CORP
2208409

Medium Pressure Filter - 1.5000 in, 10 μm
Mi Item #08601736
MFR #2208409
Price$781.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2208409

Medium Pressure Filter - 1.5000 in, 10 μm
Mi Item #08601736
MFR #2208409

Mfr description
LPFH ON 325 E F 10 A 1.0/0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.08/each

Specifications

Dimensions

  • Body Size
    1.5000 in
  • Overall Height
    13.1700 in
  • Overall Width
    5.6700 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    8.0 lbs

Details

  • Additional Details
    O-Ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element | Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the filter head provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Aluminum
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    10 μm
  • Flow Rate
    325 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Aluminum
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    LPFH
  • Thread Standard
    BSPP
  • Type
    Medium Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)