Motion
0325 D 003 ON

HYDAC CORP
0325 D 003 ON

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 3 micron
MI ITEM #08601742
MFR #0325 D 003 ON
Price$296.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0325 D 003 ON

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 3 micron
MI ITEM #08601742
MFR #0325 D 003 ON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$296.64/each

Specifications

Dimensions

  • Element Size
    0325
  • Inside Diameter
    2.0000 in,50.80 mm
  • Length
    6.7 in | 169 mm
  • Outside Diameter
    2.2 in | 57 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0325 D 003 ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought