Motion
0325 D 149 W/HC

HYDAC CORP
0325 D 149 W/HC

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 149 micron
MI ITEM #08601746
MFR #0325 D 149 W/HC
Price$524.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0325 D 149 W/HC

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 149 micron
MI ITEM #08601746
MFR #0325 D 149 W/HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$524.04/each

Specifications

Dimensions

  • Element Size
    0325
  • Inside Diameter
    2.0000 in,50.80 mm
  • Length
    3.7 in|94 mm|2.8 in|72 mm|4.6 in|117 mm
  • Outside Diameter
    1.4 in|35 mm|2.2 in|57 mm
  • Overall Length
    7.0000 in, 177 mm
  • Width
    3.5500 in,90.17 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    149 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0325 D 149 W/HC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought