Motion
0425 D 025 W/HC

HYDAC CORP
0425 D 025 W/HC

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 25 micron
MI ITEM #08601749
MFR #0425 D 025 W/HC
List Price$676.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0425 D 025 W/HC

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 25 micron
MI ITEM #08601749
MFR #0425 D 025 W/HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.22/each for your price

Overview

Mfr description
0425 D 025 W/HC

Specifications

  • Element Application
    Pressure
  • Micron Rating
    25 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh
  • Length
    3.7 in | 94 mm | 2.8 in | 72 mm | 4.6 in | 117 mm
  • Outside Diameter
    1.4 in | 35 mm | 2.2 in | 57 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text