Motion
0325 D 010 ON /-V

HYDAC CORP
0325 D 010 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #08601754
MFR #0325 D 010 ON /-V
Price$312.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0325 D 010 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #08601754
MFR #0325 D 010 ON /-V

Mfr description
0325 D 010 ON /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.44/each

Specifications

Dimensions

  • Element Size
    0325
  • Height
    7.0000 in,177.80 mm
  • Inside Diameter
    2.0000 in,50.80 mm
  • Length
    3.7 in | 94 mm | 2.8 in | 72 mm | 4.6 in | 117 mm
  • Outside Diameter
    1.4 in | 35 mm | 2.2 in | 57 mm
  • Overall Diameter
    3.5500 in,90.17 mm
  • Overall Length
    7.0000 in, 177 mm
  • Width
    3.5500 in,90.17 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)