Motion
LF ON 30IB10C1.0/0B6-SO263

HYDAC CORP
LF ON 30IB10C1.0/0B6-SO263

Hydraulic Pressure Filter Assembly - LF Series, 10 micron, 8 gpm, 30 L/min, Optimicron, 1500 psi, 100 bar Max, Electrical, 87 psi, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #08601765
MFR #LF ON 30IB10C1.0/0B6-SO263
Price$1,307.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LF ON 30IB10C1.0/0B6-SO263

Hydraulic Pressure Filter Assembly - LF Series, 10 micron, 8 gpm, 30 L/min, Optimicron, 1500 psi, 100 bar Max, Electrical, 87 psi, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #08601765
MFR #LF ON 30IB10C1.0/0B6-SO263

Mfr description
LF ON 30IB10C1.0/0B6-SO263
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,307.70/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Port 2 Size/Type
    SAE-12 Straight Thread O-Ring Boss Ports
  • Port Size
    SAE-12

Details

  • Additional Details
    Bypass Valve, 6 bar, 87 psid, Indication Type, C = electric switch - SPDT, Modification, elements for Skydrol or HYJET phosphate ester fluids, Housing Design, Non-welded, Housing Material, Aluminum alloy
  • Bowl Material
    Aluminum
  • Bowl Style
    Metal
  • Burst Pressure
    5510 psi, 380 bar
  • Connection Gender
    Female
  • Element Material
    Optimicron
  • Fatigue Pressure
    1500 psi, 100 bar
  • Filter Rating
    10 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Cast Aluminum
  • Indicator Trip Pressure
    72 psi, 5 bar
  • Indicator Type
    Electrical
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    30 L/min, 8 gpm
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Media Type
    Optimicron
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber
  • Series
    LF
  • Trip Pressure
    72 psi, 5 bar
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)