Motion
RFM ON 500BKK10E1.0/16

HYDAC CORP
RFM ON 500BKK10E1.0/16

RFM Series, 500 Size, 10 micron, 101.5 psi Max, Optimicron Element Material
Mi Item #08601782
MFR #RFM ON 500BKK10E1.0/16
Price$763.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFM ON 500BKK10E1.0/16

RFM Series, 500 Size, 10 micron, 101.5 psi Max, Optimicron Element Material
Mi Item #08601782
MFR #RFM ON 500BKK10E1.0/16

Mfr description
RFM ON 500BKK10E1.0/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$763.44/each

Specifications

Dimensions

  • Size
    500

Details

  • Element Material
    Optimicron
  • Filter Rating
    10 micron
  • Filter Type
    Low Pressure Return Line In Tank
  • Maximum Operating Pressure
    101.5 psi
  • Series
    RFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)