Motion
4.06.05 D 03 BH4 /-V

HYDAC CORP
4.06.05 D 03 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, 3 micron
Mi Item #08602857
MFR #4.06.05 D 03 BH4 /-V
Price$541.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
4.06.05 D 03 BH4 /-V

Hydraulic Pressure Filter Element - Pressure, 3 micron
Mi Item #08602857
MFR #4.06.05 D 03 BH4 /-V

Mfr description
4.06.05 D 03 BH4 /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.89/each

Specifications

Dimensions

  • Element Size
    4.06.05
  • Height
    5.3000 in,134.62 mm
  • Inside Diameter
    1.4290 in,36.30 mm
  • Length
    5.3000 in,134.62 mm
  • Outside Diameter
    2.2000 in,55.88 mm
  • Overall Diameter
    2.2000 in,57 mm
  • Overall Length
    5 in
  • Width
    2.2000 in,57 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    High Pressure
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)